1 gal Coil Cleaner

You last purchased this on
 
DiversiTech®

Pro-Red Plus™ 1 gal Coil Cleaner

This product requires certification to purchase.
Brand image
You last purchased this on
 
DiversiTech®

Pro-Red Plus™ 1 gal Coil Cleaner

  • Fast #
  • Part #DIVPROREDPLUS
  • Item #4122200
  • Manufacturer Part #Pro-Red+
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.

Frequently Purchased Together

Product Details

  • Formulated with corrosion inhibitors to protect sensitive metals such as aluminum and copper
  • Ideal for cleaning fan blades, small and large condenser coils.
  • Brightens, degreases, removes condensate “gunk,” dirt, grime, and oxide deposits
  • Eliminates the need for prolonged soaking, steam cleaning, or scrubbing coils
  • Requires Certification

Documents


Specifications

Application:
Condenser, Condenser Coils
Collection:
Pro-Red Plus™
Color:
Red
Depth:
6 in
EPA Compliant:
No
Elbow Degree:
90 DD
Length:
6 in
Origin:
Domestic
Product Type:
Degreaser, Detergent
Size:
1 gal
Vent Ducted or Ductless:
Ducted/Ductless
Weight:
10.8 lb
Width:
6 in