1 gal Coil Cleaner
Pro-Yellow™ 1 gal Coil Cleaner
-
Pick Up: 12 Available in Hilliard, OH
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Rapidly penetrates and loosens soil while the expanding foam extends contact time and lifts soil located deep within the coil.
- Loosen even the most stubborn soils and allow them to easily rinse away
- Eco Boost reduces noise and energy consumption, extends compressor life, plus eliminates 10 drops of water.
- Pro-Yellow™ is biodegradable, NSF approved and available in a number of packaging solutions.
- The product is non fuming and is non corrosive to ferrous metals and does not contain hazardous hydrofluoric acid.
Documents
Specifications
- Application:
- Condenser, Condenser Coils
- Collection:
- Pro-Yellow™
- Color:
- Yellow
- Depth:
- 6 in
- EPA Compliant:
- No
- Elbow Degree:
- 90 DD
- Height:
- 11 in
- Length:
- 6 in
- Material:
- Metal
- Number of Pieces:
- 1 Piece
- Origin:
- Domestic
- Product Type:
- Detergent
- Size:
- 1 gal
- Vent Ducted or Ductless:
- Ducted/Ductless
- Weight:
- 10.15 lb
- Width:
- 6 in