4 in. Line Set Cover Union Coupling
SpeediChannel® 4 in. Line Set Cover Union Coupling
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Line set 4" union coupling
- Made in the USA
- Innovative SpeediChannel™ system used to cover air conditioning line sets
Documents
Specifications
- Application:
- Coupling
- Brand Model Compatibility:
- SpeediChannel™
- Collection:
- SpeediChannel®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Depth:
- 4-3/20 in
- Elbow Degree:
- 90 DD
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Height:
- 4-1/10 in
- Length:
- 4-3/4 in
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Domestic
- Product Type:
- Couplings
- Vent Ducted or Ductless:
- Ductless
- Weight:
- .18 lb
- Width:
- 4 in