36 x 48 x 4 in. Equipment Pad Concrete
T-Class Pad™ 36 x 48 x 4 in. Equipment Pad Concrete
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The taller the piece of equipment mounted to the pad, the greater the wind load on the pad.
- These heavier 4” pads provide sufficient weight to meet code for these taller condensing units.
- The Hurricane T-Class Pad™ is even heavier than The Hurricane Pad™ and is designed to meet the higher wind loads of taller equipment.
- All other shipments are shipped FOB Conyers, GA.
- Due to their extreme weight, standard freight terms for The Hurricane Pad MD only apply for shipment to FL, GA, & AL.
Specifications
- Allowable Load:
- 326 lbs
- Application:
- Ground Surfaces
- Collection:
- T-Class Pad™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 4 in
- Length:
- 36 in
- Material:
- Concrete
- Origin:
- Domestic
- Pressure Class:
- 63#
- Size:
- 36 in x 48 in x 4 in
- Thickness:
- 4 in
- Vent Ducted or Ductless:
- Ducted
- Width:
- 48 in