30 x 30 x 4 in. Equipment Pad Concrete and Plastic

You last purchased this on
 
DiversiTech®

The Hurricane Pad™ 30 x 30 x 4 in. Equipment Pad Concrete and Plastic

This product requires certification to purchase.
Brand image
You last purchased this on
 
DiversiTech®

The Hurricane Pad™ 30 x 30 x 4 in. Equipment Pad Concrete and Plastic

  • Fast #
  • Part #DIVH30304
  • Item #3333910
  • Manufacturer Part #H3030-4
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 9,000 psi fiber concrete
  • Much lighter than solid concrete
  • Steel reinforced
  • 1143 lbs. anchor pullout strength, pad will hold onto mounted equipment even in extreme conditions
  • Comprehensive wind table chart provided on website for equipment/pad size guidance
  • Uses standard Tapcon screws and does not need special inserts to securely attach to the equipment
  • Designed to meet Florida building code requirements
  • Keeps units from sliding or blowing over in 150 MPH winds when properly attached
  • Full EPS foam bottom resists settling and provides vibration dampening
  • Requires Certification

Documents


Specifications

Allowable Load:
1140 lbs
Collection:
The Hurricane Pad™
Color Finish Category:
Greys
Color Finish Name:
Grey
Height:
4 in
Length:
30 in
Material:
Concrete, Foam, Plastic
Material Type:
Polypropylene
Origin:
Domestic
Size:
30 in x 30 in x 4 in
Thickness:
4 in
Vent Ducted or Ductless:
Ducted
Width:
30 in