32 x 32 x 4 in. Equipment Pad Concrete and Plastic
The Hurricane Pad™ 32 x 32 x 4 in. Equipment Pad Concrete and Plastic
Frequently Purchased Together
Product Details
- 9,000 psi Fiber Concrete
- Much lighter than solid concrete
- Steel reinforced
- Keeps units from sliding or blowing over in 150 MPH winds when properly attached
Documents
Specifications
- Allowable Load:
- 1140 lbs
- Brand Model Compatibility:
- HC-1, HC-1-100, 540-DB6, 5-MSH1/4MC
- Collection:
- The Hurricane Pad™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 4 in
- Length:
- 32 in
- Material:
- Concrete, Plastic
- Material Type:
- Polypropylene
- Origin:
- Domestic
- Size:
- 32 in x 32 in x 4 in
- Thickness:
- 4 in
- Vent Ducted or Ductless:
- Ducted
- Width:
- 32 in