36 x 48 x 4 in. Equipment Pad Concrete and Plastic

You last purchased this on
 
DiversiTech®

The Hurricane Pad™ 36 x 48 x 4 in. Equipment Pad Concrete and Plastic

This product requires certification to purchase.
Brand image
You last purchased this on
 
DiversiTech®

The Hurricane Pad™ 36 x 48 x 4 in. Equipment Pad Concrete and Plastic

  • Fast #
  • Part #DIVH36484
  • Item #3333957
  • Manufacturer Part #H3648-4
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 9,000 psi Fiber Concrete
  • Much lighter than solid concrete
  • Steel reinforced
  • Keeps units from sliding or blowing over in 150 MPH winds when properly attached
  • Requires Certification

Documents


Specifications

Allowable Load:
1140 lbs
Brand Model Compatibility:
HC-1, HC-1-100, 540-DB6, 5-MSH1/4MC
Collection:
The Hurricane Pad™
Color Finish Category:
Greys
Color Finish Name:
Grey
Height:
4 in
Length:
36 in
Material:
Concrete, Plastic
Material Type:
Polypropylene
Origin:
Domestic
Size:
36 in x 48 in x 4 in
Thickness:
4 in
Vent Ducted or Ductless:
Ducted
Width:
48 in