3/4 in. 316 Stainless Steel Ferrule (Pack of 10)

You last purchased this on
 
DK-LOK®

3/4 in. 316 Stainless Steel Ferrule (Pack of 10)

This product requires certification to purchase.
Brand image
You last purchased this on
 
DK-LOK®

3/4 in. 316 Stainless Steel Ferrule (Pack of 10)

  • Fast #
  • Part #DDFS1210S
  • Item #9200031
  • Manufacturer Part #DFS-1210-S
3.2 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Fits Pipe Size:
3/4 in
Fitting Type:
Ferrule
Material:
Stainless Steel
Material Type:
316
Package Quantity:
Pack of 10