3/8 in. Stub End x FPT Stainless Steel Adapter
DAF-N 3/8 in. Stub End x FPT Stainless Steel Adapter
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Eliminates mis-alignment by providing position-ability prior to tightening
- Can serve as a "sacrifice" fitting
- Connects 3/8" two ferrule compression to 3/8" Male NPT thread
- Barstock Construction
Specifications
- ASME:
- ASME SA182, ASME SA479
- ASTM:
- ASTM A-182, ASTM A-276, ASTM A-479
- Application:
- High Pressure, Gas, Vacuum, Impulse, Thermal Shock, High Vibration
- Brand Model Compatibility:
- Swagelok, Parker, SSP, Tylok, Hamlet, Hy-Lok
- Collection:
- DAF-N
- End Connection 1:
- Stub End
- End Connection 2:
- FPT
- End Connections:
- Stub End x FPT
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Straight, Adapter
- Height:
- 7/8 in
- ISO:
- ISO 9001, ISO 14001
- Length:
- 1-59/100 in
- Material:
- Stainless Steel
- Material Type:
- 316, 316L
- Origin:
- Global
- Pressure - Maximum:
- 5000 psi
- Recommended Valve Application:
- Gas, Liquid
- Size:
- 3/8 in
- Weight:
- 0.117 lb
- Width:
- 7/8 in