10 mm. -65F 185F PTFE Plastic Ferrule
DFS 10 mm. -65F 185F PTFE Plastic Ferrule
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Component
Documents
Specifications
- ASTM:
- ASTM D-1710, ASTM D-3293
- Application:
- Low Pressure, Thermocouple
- Brand Model Compatibility:
- Swagelok, Parker
- Clean Bagged:
- No
- Collection:
- DFS
- End Connection 1:
- OD Tube
- FM Approved:
- No
- Fits Pipe Size:
- 10 mm
- Fitting Size 1:
- 10 mm
- Fitting Type:
- Ferrule
- Height:
- 491/1000 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001, ISO 14001
- Length:
- 293/1000 in
- Material:
- Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 185
- Minimum Temperature:
- -65
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- No
- Width:
- 293/1000 in