1/2 x 1/4 in. Stainless Steel Insert

You last purchased this on
 
DK-LOK®

DI 1/2 x 1/4 in. Stainless Steel Insert

This product requires certification to purchase.
Brand image
You last purchased this on
 
DK-LOK®

DI 1/2 x 1/4 in. Stainless Steel Insert

  • Fast #
  • Part #DDI84S
  • Item #8513020
  • Manufacturer Part #DI-8-4-S
4.6 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME SA-182, ASME SA-479
ASTM:
ASTM A-182, ASTM A-276, ASTM A-479
Application:
Cryogenic, Gas, High Pressure, Nylon Tubing, Plastic Tubing, Vacuum Lines
CE Approved:
Yes
Clean Bagged:
No
Collection:
DI
Diameter - Inside 1:
1/4 in
End Connection 1:
OD Tube
End Connections:
OD Tube
FM Approved:
No
Fits Pipe Size:
1/2 in x 1/4 in
Fitting Type:
Insert
IAPMO Listed -:
No
ISO:
ISO 14001, ISO 9001
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
UL Listed:
No