5/8 x 1/2 in. Excess Flow Valve

You last purchased this on
 
Dormont

SmartSense® 5/8 x 1/2 in. Excess Flow Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dormont

SmartSense® 5/8 x 1/2 in. Excess Flow Valve

  • Fast #
  • Part #D90303MV6TSB
  • Item #7315236
  • Manufacturer Part #0243771
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Designed to provide the ultimate protection against gas related fires and explosions
  • 100 percent factory leak tested
  • Valve comprised of two primary components, a gas flow-limiting plunger and thermal shutoff sensing ring
  • Easy to install
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Coating:
Zinc
Collection:
SmartSense®
Color Finish Category:
Greys
Color Finish Name:
Zinc Trivalent Chromate
Diameter - Inside 1:
1/2 in
Diameter - Outside:
5/8 in
End Connection 1:
Male Threaded
End Connection 2:
Male Threaded
End Connections:
Male Threaded
Fitting Size 1:
1/2 in
Fitting Size 2:
5/8 in
Fitting Sizes:
1/2 in x 5/8 in
Height:
2-27/50 in
IAPMO Listed -:
No
Length:
2-3/8 in
Material:
Stainless Steel
NSF Certified:
No
Product Type:
Gas Connector
Type:
Furnace
Valve Body Material:
Stainless Steel
Valve Size:
1/2 in
Weight:
17/50 lb
Width:
1-1/4 in