1/5 hp 208/230V 825 RPM Condenser Motor
1/5 hp 208/230V 825 RPM Condenser Motor
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 1
- Application:
- Residential
- Fan Speeds:
- 1
- Frame Size:
- 48
- Height:
- 7 in
- Horsepower:
- 1/5 hp
- Length:
- 13 in
- MA Approved -:
- No
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Direct Drive
- RPM:
- 825
- RPM Range:
- 0-899
- UL Listed:
- No
- Volts:
- 208/230V
- WaterSense Labeled:
- No
- Weight:
- 13.2 lb
- Width:
- 7-3/10 in