1.5 Ton - 14 SEER - Heat Pump - 208/230V - Single Phase - R-410A

You last purchased this on
 
Durastar

1.5 Ton - 14 SEER - Heat Pump - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #DRHP14A18BJ1NA
  • Item #8871316
  • Manufacturer Part #DRHP14A18BJ1NA
4.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Durastar

1.5 Ton - 14 SEER - Heat Pump - 208/230V - Single Phase - R-410A

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Not all Durastar products may be available in all areas currently. See your local Durastar distributor for details.
  • Sturdy louvered steel cabinet
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Expansion valves with internal check valve - for quieter refrigerant metering
  • Coils constructed with copper tubing and enhanced aluminum fins
  • Easily accessible control box
  • Wrap-around outdoor coil improves airflow and heat transfer, providing improved home comfort and performance
  • Grille/Motor mount for quiet fan operation
  • Non-cycling reversing valve
  • Demand defrost control
  • Requires Certification

Specifications

Application:
Residential
Auto Switching Heat:
No
BTU:
18000
BTU Cooling Rating:
18000 Btu/h
CSA Certified:
No
Color Finish Category:
Greys
Color Finish Name:
Iron Ore Grey
Communicating:
Non-Communicating
Compressor Type:
Scroll
ETL Listed:
No
Energy Star Compliant:
No
HSPF:
8.5
Height:
26-1/4 in
Length:
27-63/100 in
MBH:
18
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
14
Sound Blanket:
No
Stages:
Single
Tonnage:
2.5 Ton
UL Listed:
Yes
Vent Ducted or Ductless:
Ducted
Volts:
208/230V
Weight:
154 lb
Width:
23-63/100 in