36,000 BTU Cooling / 36,000 BTU Heating 22.5 SEER 208 Volt Four Zone Mini Split Package with Wall Mount Evaporators
36,000 BTU Cooling / 36,000 BTU Heating 22.5 SEER 208 Volt Four Zone Mini Split Package with Wall Mount Evaporators
Product Details
Specifications
- Application:
- Residential
- Auto Switching Heat:
- Yes
- BTU:
- 12000
- BTU Cooling Rating:
- 36000 Btu/h
- BTU Heat Rating:
- 12000 Btu/h
- CFM:
- 2147 ft3/min
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Compressor Type:
- Inverter
- Control Type:
- Remote
- Depth:
- 16-1/8 in
- EER:
- 11.25
- EER2:
- 11.3
- EER2 Range:
- 11.2 - 11.6
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 31-7/8 in
- Installation Type:
- Wall Mount
- Length:
- 31-9/16 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 36
- Max CFM:
- 291 cfm
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Mini-Split Package
- Refrigerant:
- R-410A
- SEER:
- 22.5
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 3 Ton
- Type:
- DRP3H36W090912
- Volts:
- 208V
- Weight:
- 156.5 lb
- Width:
- 40-11/16 in
- Zones:
- 4