1/2 in. Inlet/ 1/2 in. Outlet Gas Valve for Rheem RGDG, RGDJ, RGLG, RGTA and RGTJ Gas Furnaces
36J Series 1/2 in. Inlet/ 1/2 in. Outlet Gas Valve for Rheem RGDG, RGDJ, RGLG, RGTA and RGTJ Gas Furnaces
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- LP Conversion Kit is NOT included
Specifications
- Application:
- Residential
- BTU:
- 140000
- Brand Model Compatibility:
- Rheem RGDG Gas Furnaces, Rheem RGDJ Gas Furnaces, Rheem RGLG Gas Furnaces, Rheem RGLH Gas Furnaces, Rheem RGRA Gas Furnaces, Rheem RGRB Gas Furnaces, Rheem RGRJ Gas Furnaces, Rheem RGSA Gas Furnaces, Rheem RGTA Gas Furnaces, Rheem RGTJ Gas Furnaces
- Collection:
- 36J Series
- Fuel Type:
- Natural Gas
- Height:
- 4-1/4 in
- Ignitor Type:
- Hot Surface
- Inlet Outlet:
- 1/2 in inlet/ 1/2 in outlet
- Length:
- 4-3/4 in
- MA Approved -:
- No
- MBH:
- 140
- Power Source:
- Gas
- Stages:
- Single
- Valve Type:
- Gas Valve
- WaterSense Labeled:
- No
- Width:
- 2-3/8 in