9k BTU - Wall Mount - Single Zone Mini-Split Heat Pump System - 208/230V

You last purchased this on
 
Durastar

9k BTU - Wall Mount - Single Zone Mini-Split Heat Pump System - 208/230V

This product requires certification to purchase.
Brand image
You last purchased this on
 
Durastar

9k BTU - Wall Mount - Single Zone Mini-Split Heat Pump System - 208/230V

  • Fast #
  • Part #DRP1H09W09
  • Item #9904698
  • Manufacturer Part #RP2H28W1212
3.2 out of 5 Customer Rating
This product requires certification to purchase.

Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Variable speed inverter compressor
  • Operational temperature down to -13 degrees Fahrenheit
  • Wired remote control with follow me technology
  • Quiet operation
  • Anti-corrosion fin coating
  • Included base pan heater
  • Requires Certification

Specifications

Application:
Residential
Auto Switching Heat:
Yes
BTU:
9000
BTU Cooling Rating:
9000 Btu/h
BTU Heat Rating:
9800 Btu/h
CFM:
1176 ft3/min
Compressor Type:
Inverter
Depth:
11-15/16 in
EER:
14
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
21-7/8 in
Installation Type:
Wall Mount
Length:
31-9/16 in
Liquid Line (OD):
1/4 in
MBH:
9
Max CFM:
291 cfm
Power Source:
Hardwired
Refrigerant:
R-410A
SEER:
22.8
Suction Line (OD):
3/8 in
Tonnage:
0.75 Ton
Type:
DRP1H09W09
Volts:
208V
Weight:
18.5 lb
Width:
32-7/8 in
Zones:
1