Supplementary Heating Kit 208/230V 5kW
Supplementary Heating Kit 208/230V 5kW
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Specifications
- Height:
- 7 in
- Length:
- 13-1/10 in
- MA Approved -:
- No
- Origin:
- Domestic
- Phase:
- Single Phase
- Tonnage:
- 1.5 - 2 Ton
- Volts:
- 208/230V
- WaterSense Labeled:
- No
- Watts:
- 5 kW
- Weight:
- 3.3 lb
- Width:
- 9-4/5 in