4 x 4 in. Versalon TDC or TDF Connector
4 x 4 in. Versalon TDC or TDF Connector
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Gauge (metal):
- 24 ga
- Length:
- 4 in
- Material:
- Steel
- Width:
- 4 in