1-1/2 Plated BREAK Conduit Clamp
1-1/2 Plated BREAK Conduit Clamp
Frequently Purchased Together
Product Details
- Eaton B-Line series break apart conduit clamp
Documents
Specifications
- Coating:
- Pre-Galvanized
- Fits Pipe Size:
- 2 in
- Height:
- 1 in
- Length:
- 1 in
- Origin:
- Domestic
- Product Type:
- Conduit Clamp
- Type:
- BBPC24PLTD
- Weight:
- 0.185 lb
- Width:
- 1 in