1-5/8 x 1-5/8 in. x 10 ft. 12 Gauge Half Slot Strut in Green
1-5/8 x 1-5/8 in. x 10 ft. 12 Gauge Half Slot Strut in Green
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- FM Approved:
- No
- Gauge (metal):
- 12 ga
- Length:
- 10 ft
- Strut Type:
- Half Slot Strut
- UL Listed:
- No
- Width:
- 1-5/8 in