3/4 in. Plain Pipe Clamp
3/4 in. Plain Pipe Clamp
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- MSS SP-69 & SP-58, Type 12.
- Eaton B-Line series hinged extension split pipe clamp, 1.61" H x 2.4090" L x 0.5740" W, Malleable iron, Plain, 0.75" max pipe size.
- Designed for suspending non-insulated pipe horizontally or vertically.
- Hinged extension split pipe clamp.
Documents
Specifications
- ANSI:
- ANSI SP-58, ANSI SP-69
- Application:
- Residential, Industrial, Non-Insulated Pipes
- Coating:
- Plain
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fits Pipe Size:
- 3/4 in
- Height:
- 1-61/100 in
- Length:
- 2-41/100 in
- MSS:
- MSS SP-58 Type 12, MSS SP-69
- Material:
- Malleable Iron
- Origin:
- Global
- Product Type:
- Hinged Extension Split Pipe Clamp
- Rod Size (in):
- 3/8 in - 16 in
- UL Listed:
- No
- Weight:
- 0.17 lb
- Width:
- 287/500 in
- Work Load Limit:
- 180 lb