3-1/2 in. 450 lb. Steel Fast Clamp Sway Brace Attachment
TOLCO™ 3-1/2 in. 450 lb. Steel Fast Clamp Sway Brace Attachment
Frequently Purchased Together
Product Details
- Eaton B-Line series TOLCO lateral sway brace attachment
Specifications
- Coating:
- Plain
- Collection:
- TOLCO™
- Diameter:
- 3-1/2 in
- FM Approved:
- Yes
- Fits Pipe Size:
- 3-1/2 in
- Height:
- 1 in
- Length:
- 6-91/100 in
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Lateral Sway Brace Attachment
- UL Listed:
- Yes
- Weight:
- 1.04 lb
- Width:
- 4-49/50 in
- Work Load Limit:
- 450 lb