36 kW Indoor Electric Tankless Water Heater

You last purchased this on
 
Eemax

HomeAdvantage II™ 36 kW Indoor Electric Tankless Water Heater

  • Fast #
  • Part #EHA036240
  • Item #4785126
  • Manufacturer Part #HA036240
4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Eemax

HomeAdvantage II™ 36 kW Indoor Electric Tankless Water Heater

This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Perfect for point-of-use, booster, or whole house needs
  • 240 volt products ranging from 8kW to 36kW with self-modulating technology
  • HomeAdvantage II can provide instant, consistent, and endless hot water for residential applications
  • External controls to adjust temperature
  • Simple installation
  • Digital temperature display
  • Copper immersion heating elements with brass top increases durability and are threaded for easy replacement
  • External digital temperature control ranging from 80° F to 140° F with 1/2 in. CF water connections. Can switch from Fahrenheit to Celsius
  • For residential single point-of use or multiple fixtures
  • Requires Certification
  • Lead Law Compliant


Specifications

AMP:
150
ANSI:
ANSI 372
Application:
Residential, Sinks
CSA Certified:
CSA-C22.2 No. 64
Collection:
HomeAdvantage II™
Depth:
3-3/4 in
ETL Listed:
Yes
Energy Star Compliant:
No
Flow Rate:
8 gpm
Height:
17 in
Indoor Outdoor:
Indoor
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-3/4 in
Maximum Temperature:
140
Minimum Temperature:
80
NSF:
NSF 372
NSF Certified:
Yes
Number of Elements:
1
Phase:
Single Phase
Power Source:
Electric
Pressure - Low:
25
Pressure - Maximum:
150 psi
Supply Pipe Connection Size:
3/4 in
Temperature Range:
80 to 140 Deg F
UL Listed:
UL 499
Volts:
240V
Watts:
36 kW
Weight:
17.4 lb
Width:
21 in
Wire Gauge (AWG):
8 ga