59-3/4 in. Mounting Frame for Drinking Fountain
59-3/4 in. Mounting Frame for Drinking Fountain
Frequently Purchased Together
Product Details
- DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Healthcare, Hospitality, Office
- Brand Model Compatibility:
- EZH2O® Bottle Filling Stations
- Coating:
- Galvanized
- Color Finish Category:
- Greys
- Color Finish Name:
- Galvanized Steel
- GSA Approved:
- No
- Height:
- 8-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Recessed Mount
- Length:
- 59-3/4 in
- Material:
- Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Mounting Frame
- Side Spray:
- No
- Width:
- 19-13/100 in