Bubbler in Chrome
Bubbler in Chrome
Frequently Purchased Together
Product Details
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection Size:
- 3/8 in
- Material:
- Plastic, Stainless Steel
- Number of Bowls:
- 2
- Origin:
- Domestic
- Product Type:
- Accessory
- Side Spray:
- No
- Sink Installation Type:
- Drop-in
- Style:
- Traditional