Bubbler in Polished Chrome
Bubbler in Polished Chrome
Frequently Purchased Together
Product Details
- For use with our water coolers, bottle filling stations and drinking fountains.
- Antimicrobial mouth guard protects against microorganisms.
- Flexible mouth guard to protect against injury.
- Complements styling of the cooler.
- Able to be keyed into position to prevent rotation.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Healthcare, Hospitality, Office
- Brand Model Compatibility:
- EZ, LZ, FD, LFDE, EMABF, LMABF, EFW, EFA, EFHA, LFAE and HEW Drinking Fountains
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Material:
- Metal, Plastic
- Number of Bowls:
- 1
- Origin:
- Domestic
- Product Type:
- Accessory
- Side Spray:
- No
- Sink Installation Type:
- Farmhouse
- Style:
- Traditional
- Type:
- E92715C
- Weight:
- 0.2 lb