No-Hole Single Bowl Utility Sink in Stainless Steel

You last purchased this on
 
Elkay

No-Hole Single Bowl Utility Sink in Stainless Steel

  • Fast #
  • Part #EB1C18X18X
  • Item #4139717
  • Manufacturer Part #B1C18X18X
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

No-Hole Single Bowl Utility Sink in Stainless Steel

This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 12" deep bowls with 3/4" coved corners.
  • One set of 8" on center faucet holes.
  • High quality 18 gauge, type 3 series stainless steel.
  • Includes stainless steel legs and adjustable bullet feet.
  • 8" backsplash with tile ledge for easy installation.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3, ASME A112.18.2
Application:
Foodservice
Basin Depth:
12 in
Basin Length:
18 in
Basin Width:
18 in
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.4
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Diameter:
3-1/2 in
Drain Location:
Center
Drain Opening:
3-1/2 in
Faucet Included:
No
GSA Approved:
No
Gauge (metal):
18 ga
Height:
44 in
IAPMO Listed -:
No
Length:
21 in
Material:
Stainless Steel
Material Type:
301
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
2 Hole
Origin:
Global
Overflow Included:
No
Side Spray:
No
Sink Bowl Size:
21 in x 21-1/2 in x 12 in
Sink Installation Type:
Freestanding
Sink Material:
Stainless Steel
Sink Size, Overall:
21 in x 21-1/2 in
Weight:
73 lb
Width:
21-1/2 in