750 gal Drinking Fountain Filter
WaterSentry® Plus 750 gal Drinking Fountain Filter
Frequently Purchased Together
Product Details
- Filter should be replaced every 750 gallons or 1 year after installation.
- Equipped with Quick-Disconnect, 1/4 turn installation, as well as automatic inlet shut-off valve that closes when filter is removed.
- Replacement filter for models with WaterSentry Plus filtration system (Built-in Water Dispenser).
- Filter is certified to NSF 42 and 53 for lead, particulate class 1, chlorine, taste and odor reduction.
- Designed to reduce lead, particles and chlorine. Also reduces odors and discoloration from incoming water.
Specifications
- ADA Compliant:
- No
- Application:
- Drinking Fountains, POU Water Coolers
- Automatic Shut-Off:
- Yes
- Capacity:
- 750 gal
- Collection:
- WaterSentry® Plus
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Satin
- Filter Capacity:
- 750 gal (US)
- Filter Type:
- Water
- Flow Rate:
- 1.5 gpm
- Gauge (metal):
- 1 ga
- Height:
- 12 in
- Length:
- 3-1/2 in
- Material:
- Stainless Steel
- NSF:
- NSF 42, NSF 53, NSF 372
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Origin:
- Domestic
- Side Spray:
- No
- Sink Installation Type:
- Drop-in
- Style:
- Traditional
- UL Listed:
- No
- Water Inlet Connection Size:
- 3/8 in
- Water Outlet Connection Size:
- 1/4 in
- Weight:
- 3 lb
- Width:
- 3-1/2 in