48 in. Digital Level

You last purchased this on
 
Empire

True Blue® 48 in. Digital Level

This product requires certification to purchase.
Brand image
You last purchased this on
 
Empire

True Blue® 48 in. Digital Level

  • Fast #
  • Part #EE10548
  • Item #7579606
  • Manufacturer Part #E105.48
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • IP65 rated- dust and water protected
  • 7 measuring modes- degree (rough-in, 1 decimal, 2 decimal), in./ft. (decimal and fractional), mm/m and percent
  • Auto calibrated- digital readout immediately ready to measure accurately when powered on
  • Overhead inverted display - digital display automatically inverts as level is adjusted in overhead applications
  • Audio indicator - continuous tone when in level; progressive beeps as the user approaches level or plumb
  • Top read digital display - digital readout on top working surface for overhead viewing
  • Dual backlit digital display-industry's largest display with high/low LED backlit screen
  • Inspect mode-allows repeat inspection of grade measurements; ideal for ADA ramps
  • Hold mode - locks measurements in position for readout verification
  • Power save mode - set the time out on the level to preserve battery life (15/30/60/120 mins)
  • Requires Certification

Documents


Specifications

Application:
Leveling
Automatic Shut-Off:
No
Battery Size:
AA
Battery Type:
Alkaline
Case Included:
Yes
Case Material:
Nylon
Collection:
True Blue®
Color Finish Category:
Blues
Color Finish Name:
Blue, Silver
GSA Approved:
No
Length:
48 in
Material:
Aluminum
Number of Tools Included:
1
Power Source:
Battery
Style:
Digital
Tool Type:
Digital Level
Weight:
3.1 lb
Width:
1-11/100 in