3/4 x 5 in. Zinc Hex Head Cap Screw
3/4 x 5 in. Zinc Hex Head Cap Screw
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Zinc
- Diameter:
- 3/4 in
- Length:
- 5 in
- Material:
- Zinc
- Product Type:
- Hex Cap Screw
- Screw Head:
- Hex Head
- Size:
- 3/4 in-10
- Thread Length:
- 5