50 yd. x 2 in. Aluminum Foil Duct Tape in Silver
50 yd. x 2 in. Aluminum Foil Duct Tape in Silver
Frequently Purchased Together
Product Details
- Great for temporary repairs and reinforcing
- Grey in color
- General purpose duct tape
- 2" x 60 yards
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Length:
- 50 yd
- Material:
- Aluminum Foil
- Product Type:
- Aluminum Foil Tape
- Thickness:
- 0.118 in
- UL Listed:
- No
- Width:
- 2 in