3-Light 24W Wall Mount LED Vanity Fixture in Brushed Nickel

You last purchased this on
 
Feit Electric

3-Light 24W Wall Mount LED Vanity Fixture in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Feit Electric

3-Light 24W Wall Mount LED Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #F73802
  • Item #7261897
  • Manufacturer Part #73802
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Frequently Purchased Together

Product Details

  • Alabaster glass
  • Three integrated LED modules - no bulbs required
  • Brushed Nickel finish
  • Instant full brightness
  • Color temperature: 3000K
  • Lumens: 1,750
  • Warm White glow
  • Hour life: 50,000
  • Five year warranty
  • Dimmable
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Ballast Type:
Electronic
CSA Certified:
Yes
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
3000
Depth:
9 in
ETL Listed:
Yes
Energy Star Compliant:
Yes
Glass Type:
Alabaster
Green Product:
Yes, Energy Star
Height:
8 in
Installation Type:
Wall Mount
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Modern
Lumens:
1750
Material:
Glass
Number Of Hours:
50000 h
Number of Lights:
3
UL Listed:
Yes
Volts:
120V
Wall Sconce Type:
Vanity
Watts:
24 W
Width:
21-3/4 in