30 in. x 48 ft. 16 ga Steel Corrugated Pipe

You last purchased this on
 
Ferguson Enterprises®

30 in. x 48 ft. 16 ga Steel Corrugated Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ferguson Enterprises®

30 in. x 48 ft. 16 ga Steel Corrugated Pipe

  • Fast #
  • Part #ICPP304816
  • Item #3095189
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Fitting Type:
Straight
Gauge (metal):
16 ga
Length:
48 ft
Material:
Alloy Steel
Pipe Wall Type -:
Corrugated
PipeTubing Size:
30 in