4-1/2 x 4 in. Threaded 2500# Fiberglass Nipple
4-1/2 x 4 in. Threaded 2500# Fiberglass Nipple
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 4-1/2 in
- Fitting Sizes:
- 4-1/2 in
- Fitting Type:
- Straight
- Length:
- 4 in
- Material:
- Fiberglass
- Pressure Class:
- 2500#