400A Clamp Meter Compact
400A Clamp Meter Compact
Frequently Purchased Together
Product Details
- Microamps DC for flame rectification
- Non contact voltage
- Compact clamp meter
- Bright backlight
Documents
Specifications
- AMP:
- 400
- Application:
- HVACR
- Automatic Shut-Off:
- Yes
- Battery Size:
- 9V
- Battery Type:
- Alkaline
- CE Approved:
- No
- Height:
- 205-1/2 mm
- Meter Type:
- Clamp Meter
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Temperature Range:
- 32 to 122 Deg F (0 to 50 Deg C)
- Type:
- FSC220
- UL Listed:
- Yes
- Weight:
- 265 g
- Width:
- 67-2/5 mm