Deluxe Meter Case

You last purchased this on
 
Fieldpiece Instruments

Deluxe Meter Case

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fieldpiece Instruments

Deluxe Meter Case

  • Fast #
  • Part #FANC1
  • Item #280393
  • Manufacturer Part #ANC1
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Non-contact voltage function is sensitive enough to detect 24VAC on thermostats
  • High voltage LED and beeper let you know when you've hooked up to a circuit over 30V and the continuity LED and beeper tells you if a circuit is open or closed
  • Works with Fieldpiece accessory heads for just about any job
  • The built-in amp clamp reads 0-300A directly on the meter with 0.1 resolution
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Fieldpiece HS30 Meter Case
Color Finish Name:
Yellow
Depth:
1-1/2 in
Height:
10 in
Material:
Plastic
Material Type:
Nylon
Width:
6-1/2 in