Digital Psychrometer

You last purchased this on
 
Fieldpiece Instruments

Digital Psychrometer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fieldpiece Instruments

Digital Psychrometer

  • Fast #
  • Part #FPRH2
  • Item #4385488
  • Manufacturer Part #PRH2
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Auto Shut-Off in 10 Minute
  • Probe size 2 in long, 3/8 in Tip Diameter
  • Battery life 165 Hour
  • Bright backlight
  • Narrow tip for insertion into ductwork
  • Twist cap protects sensors when not in use
  • Clip it to your pocket just like a pen
  • Use for walk around testing or in-duct analysis
  • Hold, max, min
  • Requires Certification

Specifications

Battery Size:
AA
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter:
3/8 in
Meter Type:
Psychrometer
NSF Certified:
No
Power Source:
Battery