Inspection Tool Bag

You last purchased this on
 
Fieldpiece Instruments

Inspection Tool Bag

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fieldpiece Instruments

Inspection Tool Bag

  • Fast #
  • Part #FIEBG36
  • Item #7553993
  • Manufacturer Part #BG36
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
HVACR
Color Finish Category:
Blacks
Color Finish Name:
Black, Yellow
Height:
6-4/5 in
Length:
12 in
Material:
Plastic
Material Type:
Ballistic Nylon, Ripstop Nylon
Size:
12 in x 9-3/10 in x 6-4/5 in
Tool Storage Type:
Tool Bag
UL Listed:
No
Weight:
2 lb
Width:
9-3/10 in
Work Load Limit:
25 lb