Dual Port Manometer Probe Kit

You last purchased this on
 
Fieldpiece Instruments

Job Link® Dual Port Manometer Probe Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fieldpiece Instruments

Job Link® Dual Port Manometer Probe Kit

  • Fast #
  • Part #FJL3KM2
  • Item #8647794
  • Manufacturer Part #JL3KM2
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Precise placement with untethered design
  • All-in-one static, gas and draft pressure
  • Wireless Dual Port Manometer
  • 350 ft + Wireless range
  • Record readings in Job Link App
  • Requires Certification

Specifications

Battery Size:
AAA
Battery Type:
Alkaline
CE Approved:
Yes
Collection:
Job Link®
FM Approved:
No
Material:
Metal
NSF Certified:
No
Power Source:
Battery
Pressure - High:
11.6
Programmability:
Programmable
Smart Home Enabled:
Yes
Tool Type:
Manometer Probe Kit
UL Listed:
No
Weight:
0.30 lb