3/4 in. x 250 ft. 304 Corrugated Stainless Steel Tubing
3/4 in. x 250 ft. 304 Corrugated Stainless Steel Tubing
Frequently Purchased Together
Product Details
- Highest lightning resistivity
- New layers are bonded together with engineered adhesives, so they cut like a single jacket without the need for a special tool.
- The only CSST proven to resist electrical system fault current arcs, as well as lightning strikes.
- Metal shield layer dissipates and conducts electricity.
Specifications
- ANSI:
- ANSI LC1
- ASTM:
- ASTM A-240, ASTM E-84
- Application:
- CSST Gas Pipe, Natural Gas, LP Gas
- CSA Certified:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- No
- Gauge (metal):
- 0.01 ga
- IAPMO Listed -:
- Yes
- Length:
- 250 ft
- Material:
- Stainless Steel
- Material Type:
- 304, Polymer
- Maximum Temperature:
- 160
- Origin:
- Domestic
- Pipe Wall Type -:
- Corrugated
- PipeTubing Size:
- 3/4 in
- Pressure - Maximum:
- 25 psi
- Temperature Range:
- -40 to 160 Deg F
- UL Listed:
- Yes
- Wall Thickness:
- 0.01 in
- Weight:
- 64.3 lb