Wax Ring with Horn for 3 or 4 in. Waste Lines
Pro Series Wax Ring with Horn for 3 or 4 in. Waste Lines
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Braided stainless steel lengths range from 9" to 48"
- Ample inside diameter for high flow capacity
- Won’t kink or crease, even in the tightest of spaces
- Male threads are for connection to copper tubing only
- Fluidmaster®'s 8F tapered sleeve compression connectors are for direct connection from faucet to angle stop only, do not use as extension
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Toilet
- Collection:
- Pro Series
- Material:
- Wax
- Product Type:
- Wax Bowl Ring
- Size:
- 3 in - 4 in