1/2 in. Replacement Gasket Only for 14B-YSS Series Y-Strainers

You last purchased this on
 
FNW®

1/2 in. Replacement Gasket Only for 14B-YSS Series Y-Strainers

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

1/2 in. Replacement Gasket Only for 14B-YSS Series Y-Strainers

  • Fast #
  • Part #FNWYSSGD
  • Item #7305553
  • Manufacturer Part #FNWYSSGD
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME B16.34
Brand Model Compatibility:
14B-YSS Series Y-Strainers
CARB OTC LEED Compliant:
No
Clean Bagged:
No
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed -:
No
Material:
Plastic
Material Type:
PTFE
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
No