1/4 in. Brass FNPT Needle Valve

You last purchased this on
 
FNW®

1/4 in. Brass FNPT Needle Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

1/4 in. Brass FNPT Needle Valve

  • Fast #
  • Part #FNWXNVB
  • Item #4665410
  • Manufacturer Part #FNWXNVB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • The XNV features a red ABS plastic handle
  • The FNW figure XNV brass needle valve is utilized for fine flow control and for controlling severe line pulsations in water, oil, and gas service
  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Height:
2-12/25 in
Lead Law Compliance Level:
Compliant Not Certified
Length:
1-11/20 in
Material:
Brass
Maximum Temperature:
212
Pressure - Maximum:
600 psi
Pressure Class:
600#
Recommended Valve Application:
Water, Oil, Gas
Valve Body Material:
Brass
Valve Operator:
Cross Handle
Valve Size:
1/4 in
Valve Type:
Needle Valve
WaterSense Labeled:
No