1/4 in. FNPT Brass Needle Valve
1/4 in. FNPT Brass Needle Valve
-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- The figure NV brass needle valve is utilized for fine flow control in non-corrosive applications and controlling mild pulsations in water, oil, and gas service
Specifications
- Application:
- Commercial
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Height:
- 2-12/25 in
- Length:
- 1-11/20 in
- Material:
- Brass
- Maximum Temperature:
- 300
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 600#
- Recommended Valve Application:
- Water, Oil, Gas
- Valve Seat Material:
- Brass
- Valve Size:
- 1/4 in
- Valve Type:
- Needle Valve
- WaterSense Labeled:
- No