2 in Brass Full Port FPT 600# Ball Valve
2 in Brass Full Port FPT 600# Ball Valve
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- End Connections: Threaded
- Valve Pressure Class: 600#
- 2 in. brass ball valve
- 2 Piece valve body with full port opening
- Recommended Application: Water
Recommended Accessories
Specifications
- ANSI:
- ANSI Z21.15, ANSI 61
- ASME:
- ASME B1.20.1, ASME B16.33, ASME B16.38, ASME B16.44
- CSA Certified:
- CSA 9.1
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- Yes
- Handle Material:
- Zinc Plated Steel
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4-1/3 in
- MA Approved -:
- Yes
- MSS:
- MSS SP-110
- Material:
- Brass
- Material Type:
- DZR
- Maximum Temperature:
- 188.6
- Minimum Temperature:
- -40
- NSF:
- NSF 61-8, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Recommended Valve Application:
- Gas, Oil, Steam, Potable Water
- UL Listed:
- Yes
- Valve Body Material:
- Forged Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve