2 in. Locking Handle Kit for 420 or 421 Ball Valve

You last purchased this on
 
FNW®

2 in. Locking Handle Kit for 420 or 421 Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

2 in. Locking Handle Kit for 420 or 421 Ball Valve

  • Fast #
  • Part #FNW420LHKK
  • Item #673445
  • Manufacturer Part #420LD
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • 600 WOG
  • 150 WSP
  • Threaded connection
  • Meets MSS SP-110 Standards
  • Forged brass body and end cap
  • 100% Electronically Tested in Open and Closed Position at 80 PSI
  • Threaded NPT Ends (ANSI B1.20.1)
  • Full Port
  • NSF 61-8 certified (to 2")
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
Brand Model Compatibility:
Figure 420
CSA Certified:
Yes
FM Approved:
Yes
Handle Material:
Steel
Handle Type:
Locking Lever
Length:
6-3/10 in
MA Approved -:
No
MSS:
MSS SP-110
NSF:
NSF 61-8
NSF Certified:
Yes
Number of Handles:
Single Handle
UL Listed:
Yes
Valve Operator:
Lever Handle
Valve Size:
2 in
WaterSense Labeled:
No