2 in. Zinc Plated Clevis Hanger
2 in. Zinc Plated Clevis Hanger
Frequently Purchased Together
Product Details
- Felt layer creates a barrier that reduces vibration and sound
Specifications
- Coating:
- Zinc Plated
- Fits Pipe Size:
- 2 in
- Height:
- 4-2/5 in
- MA Approved -:
- No
- MSS:
- MSS SP-58
- Material:
- Carbon Steel
- Product Type:
- Clevis Hanger
- Rod Size (in):
- 3/8 in
- WaterSense Labeled:
- No
- Work Load Limit:
- 610 lb