3 in. Male x Hose Shank Aluminum Adapter
3 in. Male x Hose Shank Aluminum Adapter
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- For applications where frequent hose changes are required
- Not to be used with compressed air systems
- Simple and fast way of connecting and disconnecting
- A-A-59326D compatible
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Adapter
- End Connection 2:
- Barbed
- End Connections:
- Adapter x Barbed
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Cam and Groove, Straight
- Material:
- Aluminum
- Material Type:
- A356-T6
- Pressure - Maximum:
- 125 psi
- WaterSense Labeled:
- No