5/8 in. Electroplated Zinc Carbon Steel Tubing Clamp

You last purchased this on
 
FNW®

5/8 in. Electroplated Zinc Carbon Steel Tubing Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

5/8 in. Electroplated Zinc Carbon Steel Tubing Clamp

  • Fast #
  • Part #FNW7867Z0062
  • Item #9306946
  • Manufacturer Part #TC10062EG
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Recommended for suspension of stationary OD tubing
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-1011-00 CS Type B
Coating:
Electroplated Zinc
Color Finish Category:
Greys
Color Finish Name:
Electrogalvanized
FM Approved:
No
Fits Pipe Size:
5/8 in
Material:
Carbon Steel
Product Type:
Tubing Clamp
UL Listed:
No
Weight:
0.071 lb